Motor Lead Splicing Kit, 14 - 10 AWG, (3 Splices/kit)
Item #:
249530
Cat #:
5300
UPC:
054007083177
Sign In or Register to view pricing and more.
Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 14 AWG - 10 AWG, Motor Lead Range: 16 AWG - 12 AWG. Voltage Range: 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Overview
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 14 AWG - 10 AWG, Motor Lead Range: 16 AWG - 12 AWG. Voltage Range: 1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit will make (3) Splices***
3M™ 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression, 1-hole lugs. It is designed to splice motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000V or less. The kit can make 3 splices and can be used on cables that can withstand a maximum temperature of 194 degrees F (90 degrees C).
Also known as: 054007083177, 5300
Specifications
Volts AC: | 1000 |
Allowable Gauge Range: | 16 - 10 |
Volts AC: | 1000 |
Allowable Gauge Range: | 16 - 10 |
Customer Reviews
No reviews for this product
(0)