Disconnect Switch, Fusible, 600A, 240VAC, 3P, 3 Wire, NEMA 1

Item #: 249586

Cat #: TH3326

UPC: 783164009071

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 1

Overview

Disconnect Switch, Fusible, 600 Amp, 240 Volt AC, 3-Pole, 3 Wire, NEMA 1

ABB offers a wide variety of GE general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — like cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators.

Also known as: 783164009071, TH3326

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240