Breaker, 20A, 120/240VAC, 1P, 22kAIC, Stab-In

Item #: 249594

Cat #: THHQL1120

UPC: 783164117394

to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 20 Amp, 1-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 1120 Amps 20 A 11207394

Also known as: 783164117394, THHQL1120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 22 kA