Rating Plug, 110A, 480VAC, 325-1100 Trip Range, Spectra Series

Item #: 249624

Cat #: SRPF250A110

UPC: 783164213195

Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 110 Amp, 480 Volt AC, 325 - 1100 Trip Range, Spectra Series

Overview

Rating Plug, 110 Amp, 480 Volt AC, 325 - 1100 Trip Range, Spectra Series
Also known as: 783164213195, SRPF250A110

Specifications

Poles: 3
Volts AC: 480
Amps: 110
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Amps: 110
Mounting: Breaker
Volts AC: 480
Family / Style: Spectra