Solar Mounting Rail, XR100, 210" Length

Item #: 2496277

Cat #: XR-100-210B

UPC:

to view pricing and more.
Solar Mounting Rail, XR100, 210 Inch Length, Aluminum With Black Anodized Finish

Overview

Solar Mounting Rail, XR100, 210 Inch Length, Aluminum With Black Anodized Finish

XR Rails® are the structural backbone of IronRidge® pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail® to match.

Also known as: XR-100-210B

Specifications

Color: Black
Material: Aluminum
Finish: Anodized
Length: 210 in
Color: Black
Finish: Anodized
Material: Aluminum
Length: 210 in