SIM Stainless Steel Mast, Stainless Steel 316L (EN 1.4404), Upper Mast Section, 6.56'

Item #: 2496875

Cat #: SIM28A2316

UPC: 784805007012

to view pricing and more.
Documents & Guides
MAST 28MM DIAM X 2M 316 SS

Overview

MAST 28MM DIAM X 2M 316 SS

SIM Stainless Steel Mast for mounting Early Streamer Emitter air terminal.

Also known as: 784805007012, SIM28A2316

Features & Benefits

  • Designed to mount Early Streamer Emitter air terminals
  • Mounts conventional air terminals with appropriate adaptor

Specifications

Material: Stainless Steel
Size: M25
Length: 6.560 ft
Weight: 5.070 lb
Material: Stainless Steel
Length: 6.560 ft
Size: M25
Weight: 5.070 lb