Green, 1" Diameter, 50' Spool

Item #: 249763

Cat #: FP301-1-50-GREEN-SPOOL

UPC: 051135377680

to view pricing and more.
Documents & Guides
Green, 1" Diameter, 50' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Green, 1" Diameter, 50' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051135377680, FP301-1-50-GREEN-SPOOL

Specifications

Color: Green
Length: 50 ft
Color: Green
Length: 50 ft