Clear, 1/2" Diameter, 100' Spool

Item #: 249793

Cat #: FP301-1/2-100-CLEAR-SPOOL

UPC: 051135355916

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 051135355916, FP301-1/2-100-CLEAR-SPOOL

Specifications

Diameter: 1/2 in
Color: Clear
Length: 100 ft
Volts AC: 600
Diameter: 1/2 in
Length: 100 ft
Color: Clear
Volts AC: 600