
3-1/2" Diameter, Nail-On, Fire Alarm Box
Item #: 249794
Cat #: 9335-NKRED
UPC: 085339965039
to view pricing and more.
Documents & Guides
3-1/2" Diameter, Nail-On Ceiling/Fixture Fire Alarm Box with Clamps, Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs.
Overview
3-1/2" Diameter, Nail-On Ceiling/Fixture Fire Alarm Box with Clamps, Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs.
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339965039, 9335-NKRED
Specifications
| Depth: | 2 5/16 in |
| Color: | Red |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |
| Cubic Inches: | 20.500 in³ |
| Depth: | 2 5/16 in |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 20.500 in³ |
| Color: | Red |
| Material: | Fiberglass |