This product has been discontinued.
1
more

Solar Panel, Commercial Series, 520 Watts, Bifacial
Item #: 2498311
Cat #: SIL-520-XM
UPC:
to view pricing and more.
Documents & Guides
Solar Panel, Commercial Series, 520 Watt, Bifacial, 132 Half-Cell, 1500 Volt DC, 82.600 x 44.60 x 1.370 Inch (35mm Frame), 57.800 Pounds, Aluminum With Silver Finish
Overview
Solar Panel, Commercial Series, 520 Watt, Bifacial, 132 Half-Cell, 1500 Volt DC, 82.600 x 44.60 x 1.370 Inch (35mm Frame), 57.800 Pounds, Aluminum With Silver Finish
Silfab Commercial NTC utilizes next-generation N-type solar cells, contributing to significantly higher efficiency levels and longevity while maximizing energy production and reduced degradation over time. An industry-leading warranty and US-manufactured product means tier-one quality you and your projects can trust.
Also known as: SIL-520-XM
Features & Benefits
- Improved Shade Tolerance
- Improved Low-Light Performance
- Increased Performance in High Temperatures
- Enhanced Durability
- Efficient Bifacial Energy Yield
- Reduced Degradation Rate
- 25-Year Product Warranty/ 30-Year Performance Warranty
Specifications
| Color: | Black, Silver |
| Depth: | 1.400 in |
| Wattage: | 520 |
| Volts DC: | 1500 |
| Number of Cells: | 132 |
| Height: | 89.700 in |
| Width: | 44.600 in |
| Color: | Black, Silver |
| Wattage: | 520 |
| Number of Cells: | 132 |
| Width: | 44.600 in |
| Depth: | 1.400 in |
| Volts DC: | 1500 |
| Height: | 89.700 in |