Enclosure, Hinge Cover, NEMA 4X, 10" X 8" x 6", Gray, Fiberglass

Item #: 249833
Cat #: AM1086L
UPC: 085339910893
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 4X, 10 Inch X 8 Inch x 6 Inch, Wall Mount, Gray, Fiberglass

Overview

Enclosure, Hinge Cover, NEMA 4X, 10 Inch X 8 Inch x 6 Inch, Wall Mount, Gray, Fiberglass
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910893, AM1086L

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: Fiberglass
Mounting: Wall

Customer Reviews

No reviews for this product
(0)