Wall mount enclosure assembly

Item #: 249839

Cat #: AM1086LW

UPC: 085339910930

to view pricing and more.
Documents & Guides
WINDOW ENCLOSURE

Overview

WINDOW ENCLOSURE

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339910930, AM1086LW

Specifications

Depth: 10 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 6 in
Mounting: Wall
Depth: 10 in
Color: Gray
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 8 in
Height: 6 in