Threaded Conduit Nipple, 3" x 6", Aluminum

Item #: 249849

Cat #: ALC300X600

UPC: 980020014167

to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 3 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020014167, ALC300X600

Specifications

Diameter: 3 in
Length: 6 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Length: 6 in