Threaded Conduit Nipple, 3" x 7", Steel

Item #: 249851

Cat #: GRC300X700

UPC:

to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 3 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC300X700

Specifications

Diameter: 3 in
Length: 7 in
Material: Steel
Diameter: 3 in
Material: Steel
Length: 7 in