
General Electric 3HP,2P,182T,460V,841,TEFC,Small AC Motor Model # 5KS182XAA108
Item #: 249868
Cat #: M9418
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
5KS182XAA108 3 HP 3600 RPM 460
Overview
5KS182XAA108 3 HP 3600 RPM 460
Also known as: M9418
Specifications
| Phase: | 3 |
| Material: | Cast Iron |
| Horsepower: | 3 |
| RPM: | 3600 |
| IP/NEMA Rating: | IP56 |
| Weight: | 76 |
| Mounting: | F1 (Field modifiable to F2) |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |
| Type: | KS |
| Phase: | 3 |
| Horsepower: | 3 |
| IP/NEMA Rating: | IP56 |
| Mounting: | F1 (Field modifiable to F2) |
| Type: | KS |
| Material: | Cast Iron |
| RPM: | 3600 |
| Weight: | 76 |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |