18 WATT PIN-BASED COMPACT FLUORESCENT 2700K 82 CRI GX24Q-2 (4-PIN) BASE
Item #: 2498966
Cat #: S6741
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
18 WATT PIN-BASED COMPACT FLUORESCENT 2700K 82 CRI GX24Q-2 (4-PIN) BASE
Overview
18 WATT PIN-BASED COMPACT FLUORESCENT 2700K 82 CRI GX24Q-2 (4-PIN) BASE
Also known as: S6741
Specifications
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1200 |
| Light Technology: | CFL |
| Dimmable: | No |
| Base: | 4-Pin (GX24q-2) |
| Wattage: | 18 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | CFL |
| Base: | 4-Pin (GX24q-2) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1200 |
| Dimmable: | No |