18" T8 LED, 6500K

Item #: 2498979

Cat #: S11952

UPC: 045923119521

to view pricing and more.
Documents & Guides
7 watt, 18 inch, T8 linear led, medium bi-pin G13 base, 6500K, 770 lumens, Type B ballast bypass. Satco S11952: 7T8/LED/18-865/BP.

Overview

7 watt, 18 inch, T8 linear led, medium bi-pin G13 base, 6500K, 770 lumens, Type B ballast bypass. Satco S11952: 7T8/LED/18-865/BP.

Satco's S11952 7-watt, 18 inch, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and a medium bi pin base. This Frosted bulb is versatile and delivers 50,000 hours of daylight.

Also known as: 045923119521, S11952

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 7
Material: Plastic, Glass
Lumens: 770
Color Rendering Index (CRI): 83
Length: 18 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Material: Plastic, Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 7
Lumens: 770
Length: 18 in
Dimmable: No
Type: Ballast Bypass (Type B)