DC Micro (M12), Female, R-Ang, NPN, 4-Pin, PVC Cable, Yellow, Unshi

Item #: 2499

Cat #: 889D-N4AC-5

UPC: 662468940917

to view pricing and more.
Documents & Guides
DC Micro (M12), Female, R-Ang, NPN, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)

Overview

DC Micro (M12), Female, R-Ang, NPN, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)
Also known as: 662468940917, 889D-N4AC-5

Specifications

Type: Cord Grip, Straight
Length: 5 m, 16.400 ft
Material: Aluminum
Type: Cord Grip, Straight
Material: Aluminum
Length: 5 m, 16.400 ft