This product has been discontinued.

Heat Shrink, Thin-Wall, 3/32", Black, 6"
Item #: 249909
Cat #: FP-301-3/32-BLACK-6-PACK
UPC: 051135364888
to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6 Inch Pieces. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 6 Inch Pieces. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051135364888, FP-301-3/32-BLACK-6-PACK
Specifications
| Diameter: | 3/32 in |
| Length: | 6 in |
| Color: | Black |
| Volts AC: | 600 |
| Diameter: | 3/32 in |
| Color: | Black |
| Length: | 6 in |
| Volts AC: | 600 |