Wall mount enclosure assembly

Item #: 249930

Cat #: AM1648

UPC: 085339916482

to view pricing and more.
ALL AM1648 FIBERGLASS

Overview

ALL AM1648 FIBERGLASS

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339916482, AM1648

Specifications

Height: 16 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 14 in
Material: Fiberglass
Mounting: Wall
Height: 16 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 14 in
Mounting: Wall
Depth: 8 in
Color: Gray
Material: Fiberglass