Threaded Conduit Nipple, 4" x 18", Steel

Item #: 249932

Cat #: GRC400X1800

UPC:

to view pricing and more.
Threaded Conduit Nipple, 4 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC400X1800

Specifications

Material: Steel
Length: 18 in
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 18 in