Threaded Conduit Nipple, 4" x 6", Aluminum

Item #: 249939

Cat #: ALC400X600

UPC: 980020014747

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 4 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020014747, ALC400X600

Specifications

Length: 6 in
Diameter: 4 in
Material: Aluminum
Length: 6 in
Material: Aluminum
Diameter: 4 in