Meter Base, 7 Jaw, 320A, OH/UG, Steel Enclosure, Closing Plate

Item #: 249944

Cat #: 47707-01FL

UPC: 783643182387

to view pricing and more.
Documents & Guides
Meter Base, 7 Jaw, 320 Amp, 1-Phase, OH/UG, Steel Enclosure, with Closing Plate, Type HQ, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 7 Jaw, 320 Amp, 1-Phase, OH/UG, Steel Enclosure, with Closing Plate, Type HQ, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643182387, 47707-01FL

Specifications

Amps: 320
Mounting: Surface
Jaws: 7
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 320
Jaws: 7
Volts AC: 120/240
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R