Threaded Conduit Nipple, 4" x 7", Steel

Item #: 249946

Cat #: GRC400X700

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 4 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC400X700

Specifications

Length: 7 in
Material: Steel
Diameter: 4 in
Length: 7 in
Diameter: 4 in
Material: Steel