Enclosure, Hinge Cover, NEMA 4X, 16" X 14" x 8", Gray, Fiberglass

Item #: 249949

Cat #: AM1648RT

UPC: 085339916772

to view pricing and more.
Enclosure, Hinge Cover, NEMA 4X, 16 X 14 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Overview

Enclosure, Hinge Cover, NEMA 4X, 16 X 14 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339916772, AM1648RT

Specifications

Material: Polyester
Depth: 8 in
Color: Gray
Mounting: Wall
Height: 16.270 in
Width: 14.400 in
Cubic Inches: 2315 in³
IP/NEMA Rating: NEMA 4X
Material: Polyester
Color: Gray
Height: 16.270 in
Cubic Inches: 2315 in³
Depth: 8 in
Mounting: Wall
Width: 14.400 in
IP/NEMA Rating: NEMA 4X