Category 6 Enhanced Copper Cable, CMP, Orange, 1000' Pull-Pac®

Item #: 2499559

Cat #: 7131905

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 6000 Enchanced Category 6 Copper Cable, Plenum, 23 AWG (Solid), 4 Twisted Pair, Orange, Indoor, 1000' Pull-Pac®

Overview

GenSPEED® 6000 Enchanced Category 6 Copper Cable, Plenum, 23 AWG (Solid), 4 Twisted Pair, Orange, Indoor, 1000' Pull-Pac®

Shop GenSPEED® 6000 Enhanced Category 6 cable. Innovative cross-web design improves electrical performance and ensures reliable data transmission.

Also known as: 7131905

Specifications

Type: Plenum, Enhanced
Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Insulation: FEP
Package Type: Pull Pac
Type: Plenum, Enhanced
Volts AC: 300
Color: Orange
Material: Copper
Shielding: Unshielded
Package Type: Pull Pac
Gauge: 23 AWG
Length: 1000 ft
Jacket: PVC
Conductors: 4 Pair
Insulation: FEP