Cable, Motor Power, TL-Series, 3 Phase, 16 AWG, 5m

Item #: 24996

Cat #: 2090-XXNPT-16S05

UPC: 820919450600

to view pricing and more.
Documents & Guides
Cable, Motor Power, TL-Series, 3 Phase, 16 AWG, 5 meter

Overview

Cable, Motor Power, TL-Series, 3 Phase, 16 AWG, 5 meter
Also known as: 820919450600, 2090-XXNPT-16S05

Specifications

Type: Motor Power, Cable
Length: 5 m
Gauge: 16 AWG
Type: Motor Power, Cable
Gauge: 16 AWG
Length: 5 m