Threaded Conduit Nipple, 5" x 8", Steel

Item #: 249972

Cat #: GRC500X800

UPC: 980020007343

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 5 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 5 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 980020007343, GRC500X800

Specifications

Diameter: 5 in
Material: Steel
Length: 8 in
Diameter: 5 in
Length: 8 in
Material: Steel