General Electric 60HP,2P,364TS,460V,841,TEFC,Small AC Motor Model # 5KS364XAA118

Item #: 249979

Cat #: M9458

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS364XAA118 60HP 3600RPM MOTOR

Overview

5KS364XAA118 60HP 3600RPM MOTOR
Also known as: M9458

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 60
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 940
Phase: 3
Horsepower: 60
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 940
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS