Threaded Conduit Nipple, 6" x 10", Steel

Item #: 249989

Cat #: GRC600X1000

UPC: 980020007657

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 6 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 6 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 980020007657, GRC600X1000

Specifications

Material: Steel
Diameter: 6 in
Length: 10 in
Material: Steel
Length: 10 in
Diameter: 6 in