Cable Tie, 4.0L (102mm), Miniature, Tefz

Item #: 25000

Cat #: PLT1M-C76

UPC: 074983541423

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking cable tie, miniature cross section, 4.0 (102mm) length, TEFZEL, aqua, 100 pc.

Overview

Pan-Ty® locking cable tie, miniature cross section, 4.0 (102mm) length, TEFZEL, aqua, 100 pc.
Also known as: 074983541423, PLT1M-C76

Specifications

Width: 0.980 in
Weight Capacity: 18 lbs
Color: Aqua Blue
Material: Tefzel
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Color: Aqua Blue
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Weight Capacity: 18 lbs
Material: Tefzel
Size: Miniature
Product Thickness: 0.043 in