General Electric 100HP,2P,405TS,460V,841,TEFC,Small AC Motor Model # 5KS405XAA118

Item #: 250001

Cat #: M9466

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS405XAA118 100HP 3600RPM 460

Overview

5KS405XAA118 100HP 3600RPM 460
Also known as: M9466

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 100
RPM: 3600
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1530
Phase: 3
Horsepower: 100
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1530
Material: Cast Iron
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS