2.000 In X 1.000 In (50.80 Mm X 25.40 Mm)

Item #: 2500149

Cat #: THT-17-438-3

UPC: 662820301820

to view pricing and more.
Documents & Guides
2.000 In X 1.000 In (50.80 Mm X 25.40 Mm)

Overview

2.000 In X 1.000 In (50.80 Mm X 25.40 Mm)

B-438 Metallized Polyester Labels have a permanent adhesive that leaves a checkerboard footprint if removed.

Also known as: 662820301820, THT-17-438-3

Specifications

Material: Polyester
Type: Label
Color: Silver
Standards: California Proposition 65
Material: Polyester
Color: Silver
Type: Label
Standards: California Proposition 65