20x16x8 NEMA 4x Fbrgls Encl Hinged Scr Cvr

Item #: 250020

Cat #: AM2068H

UPC: 085339920694

to view pricing and more.
All Am2068h 20x16x8 NEMA 4x Fbrgls Encl Hinged Scr Cvr

Overview

All Am2068h 20x16x8 NEMA 4x Fbrgls Encl Hinged Scr Cvr

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339920694, AM2068H

Specifications

Height: 20 in
Depth: 8 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Width: 16 in