Type 4X, Hinged Cover, Wall Mount Enclosure

Item #: 250027

Cat #: AM2068L

UPC: 085339920717

to view pricing and more.
Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 20.00x16.00x8.13, Material/Finish:Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 20.00x16.00x8.13, Material/Finish:Fiberglass/Gray.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339920717, AM2068L

Specifications

Height: 20 in
Material: Polyester
Depth: 8 in
Color: Gray
Width: 16 in
Mounting: Wall
Cubic Inches: 2602 in³
IP/NEMA Rating: NEMA 4X
Height: 20 in
Depth: 8 in
Width: 16 in
Cubic Inches: 2602 in³
Material: Polyester
Color: Gray
Mounting: Wall
IP/NEMA Rating: NEMA 4X