11 WATT 2 FOOT T5 LED MINIATURE BI PIN BASE 4000K TYPE A 1400 LUMENS 120-277 VOLT

Item #: 2500423

Cat #: S19947

UPC: 045923199479

to view pricing and more.
Documents & Guides
11 WATT 2 FOOT T5 LED MINIATURE BI PIN BASE 4000K TYPE A 1400 LUMENS 120-277 VOLT

Overview

11 WATT 2 FOOT T5 LED MINIATURE BI PIN BASE 4000K TYPE A 1400 LUMENS 120-277 VOLT

SATCO| NUVO's S19947 2-foot LED Linear T5 Ballast Compatible Lamp has over 50 percent more energy savings when compared to standard T5 systems. The 11 watt, 4000K lamp provides enhanced safety thanks to the integrated thermal fuse located at the pins. The all-glass tube construction not only delivers exceptional clarity, but also adds a touch of elegance to any space.

Also known as: 045923199479, S19947

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1400
Length: 24 in , 2 ft
Wattage: 11
Light Technology: LED
Type: Ballast Compatible (Type A)
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Base: 2-Pin (G5)
Lumens: 1400
Wattage: 11
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277