Hex Head Cap Screw, 1/4" x 2", Stainless Steel

Item #: 250051

Cat #: R142HB188

UPC: 705591120174

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 1/4" x 2", Stainless Steel

Overview

Hex Head Cap Screw, 1/4" x 2", Stainless Steel
Also known as: 705591120174, R142HB188

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Stainless Steel
Length: 2 in
Material: Stainless Steel
Diameter: 1/4 in