
NEMA 4x Type: Nonmetallic Enclosure
Item #: 250069
Cat #: AM30248RT
UPC: 085339930242
Sign In or Register to view pricing and more.
Type:NEMA 4x Type: Nonmetallic Enclosure Special Features:raised, Hinged Twist Latch Type:, Overlapping And Opaque Cover Design With Closed Cell Neoprene Cord Gasket Application:industrial Control Panels Intended For General Industrial Use,operating From A Voltage Of 600 Volts Or Less Material:ultraguard - Fiberglass Reinforced Polyester - Thermoset Size:a=30.00", B=24.00", C=8.13" Plus 1.75" Raised Cover, Usable Depth=8.56" Color:ral 7035 - Gray Mounting:stainless Steel Feet Fastened To Back Side Brass Inserts
Overview
Type:NEMA 4x Type: Nonmetallic Enclosure Special Features:raised, Hinged Twist Latch Type:, Overlapping And Opaque Cover Design With Closed Cell Neoprene Cord Gasket Application:industrial Control Panels Intended For General Industrial Use,operating From A Voltage Of 600 Volts Or Less Material:ultraguard - Fiberglass Reinforced Polyester - Thermoset Size:a=30.00", B=24.00", C=8.13" Plus 1.75" Raised Cover, Usable Depth=8.56" Color:ral 7035 - Gray Mounting:stainless Steel Feet Fastened To Back Side Brass Inserts
Also known as: 085339930242, AM30248RT
Specifications
No Specifications Available