10IN 80T ULTRA FINE SAW BLD

Item #: 2500922

Cat #: 48-40-1032

UPC: 045242512102

to view pricing and more.
Documents & Guides
10IN 80T ULTRA FINE SAW BLD

Overview

10IN 80T ULTRA FINE SAW BLD

Milwaukee's wood cutting, ultra fine finish blades provide a smooth finish and cutting efficiencies to improve your productivity. A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Also known as: 045242512102, 48-40-1032

Features & Benefits

  • A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • High alternate tooth bevel (ATB) pattern
  • Cobalt infused tungsten Carbide
  • Thin Kerf blade

Specifications

Diameter: 10 in
Type: Circular Saw Blades
Diameter: 10 in
Type: Circular Saw Blades