9MM SNAP KNIFE DETAIL CUT

Item #: 2500984

Cat #: 48-22-1960

UPC: 045242296811

to view pricing and more.
Documents & Guides
9MM SNAP KNIFE DETAIL CUT

Overview

9MM SNAP KNIFE DETAIL CUT

The Milwaukee® 9mm snap-off knife features an auto lock slide for faster blade adjustments. The knife comes with a detail-cut, micro Carbide blade that will last up to 2x longer and up to 50% sharper. The pocket clip easily removes and has a blade snap off feature to expose a new sharp point. An overmolded handle offers a slip resistant grip and is acetone resistant and is backed by Milwaukee's Limited Lifetime Warranty.

Also known as: 045242296811, 48-22-1960

Features & Benefits

  • Auto-lock slide: fast blade adjustments
  • Microcarbide blade: up to 2x longer blade life
  • Detail cut blade: up to 50% sharper
  • Overmolded handle
  • Snap-off cap: pocket clip snaps off blade segments
  • Acetone Resistant
  • 13 point blade

Specifications

Type: Utility Knife
Length: 5 5/8 in
Type: Utility Knife
Length: 5 5/8 in