10L PIPE WRENCH

Item #: 2501017

Cat #: 48-22-7213

UPC: 045242518654

to view pricing and more.
Documents & Guides
10L PIPE WRENCH

Overview

10L PIPE WRENCH

Milwaukee® 48-22-7213, 10L aluminum pipe wrench with POWERLENGTH™ handle challenges the status quo of a 10 in. pipe wrench. The 10 in. slim profile head makes it easier to access tight spaces and overhead applications. The new to world POWERLENGTH™ handle is longer than competitive pipe wrenches for maximum leverage. Like previous Milwaukee® pipe wrenches the 10L aluminum pipe wrench with POWERLENGTH™ features an OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Also known as: 045242518654, 48-22-7213

Features & Benefits

  • New-to-world design featuring high leverage handle
  • OVERBITE JAW™ allows for largest gripping surface
  • Dual coil springs for maximum durability and tool life
  • Limited Lifetime Warranty
  • Jaw capacity 1-1/2 in.

Specifications

Length: 18 in
Type: Pipe Wrench
Length: 18 in
Type: Pipe Wrench