90W HID Retrofit LED Lamp, 50K

Item #: 2501123

Cat #: S39679

UPC: 045923396793

to view pricing and more.
Documents & Guides
90 WATT LED HID REPLACEMENT 5000K MOGUL EXTENDED BASE ADJUSTABLE BEAM ANGLE TYPE B BALLAST BYPASS 100-277 VOLT

Overview

90 WATT LED HID REPLACEMENT 5000K MOGUL EXTENDED BASE ADJUSTABLE BEAM ANGLE TYPE B BALLAST BYPASS 100-277 VOLT

Satco's S39679 90-watt, HID replacement LED lamp offers natural light and an adjustable beam spread. Suitable for outdoor pole lamps, this high lumen lamp with a mogul extended base provides superior illumination. This energy efficient LED lamp delivers 50,000 hours of natural light.

Also known as: 045923396793, S39679

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 90
Material: Thermoplastic, Steel, Aluminum
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 12600
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Thermoplastic, Steel, Aluminum
Volts AC: 100 - 277
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 90
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 12600
Base: Mogul Extended Screw (EX39)