
to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Fire Alarm Box with Speed Clamps, Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0".
Overview
2-Gang, Nail-On, Fire Alarm Box with Speed Clamps, Fiberglass, Depth: 3-7/16". Cubic Inches: 37.0".
Also known as: 085339965015, 2302-NKRED
Specifications
| Color: | Red |
| Gangs: | 2 |
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Width: | 4 in |
| Material: | Fiberglass |
| Depth: | 3 7/16 in |
| Cubic Inches: | 37 in³ |
| Color: | Red |
| Mounting: | Clamp, Nail On |
| Width: | 4 in |
| Depth: | 3 7/16 in |
| Gangs: | 2 |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Cubic Inches: | 37 in³ |