Heat Shrink Tubing, Thin Wall, 3", 50' Spool, Flexible Polyolefin, Black

Item #: 250139

Cat #: FP301-3-50-BLACK-SPOOL

UPC: 054007085218

to view pricing and more.
Heat Shrink Tubing, Thin Wall, 3 Inch, Expanded Inner Diameter 0.750 Inch, Recovered Inner Diameter 0.375 Inch, 2:1 Shrink Ratio, 50 Foot Spool, Flexible Polyolefin, Black

Overview

Heat Shrink Tubing, Thin Wall, 3 Inch, Expanded Inner Diameter 0.750 Inch, Recovered Inner Diameter 0.375 Inch, 2:1 Shrink Ratio, 50 Foot Spool, Flexible Polyolefin, Black

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007085218, FP301-3-50-BLACK-SPOOL

Specifications

Material: Polyolefin
Diameter: 3 in
Color: Black
Length: 50 ft
Material: Polyolefin
Color: Black
Diameter: 3 in
Length: 50 ft