Diamondshield FG Enclosure, PL, 10x8x6

Item #: 250165

Cat #: DS100806HLL

UPC: 785928907234

to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Lockable Link Latches, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Lockable Link Latches, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928907234, DS100806HLL

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 6 in
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass