This product may not be available in all locations.
4
more

Load Center, Main Breaker, 200A, 20/40. NEMA 1 Enclosure, PON
Item #: 2502141
Cat #: PAM2020
UPC: 783164693072
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 120/240 Volts Ac, 1-Phase, 20 Space/ 40 Circuit. NEMA 1 Enclosure, Plug On Neutral
Overview
Load Center, Main Breaker, 200 Amp, 120/240 Volts Ac, 1-Phase, 20 Space/ 40 Circuit. NEMA 1 Enclosure, Plug On Neutral
ABB ReliaHome makes homes reliable, with ease. We designed our ReliaHome load centers to be installed as fast as possible – and reliable so your customers can leave a job with confidence. They work seamlessly with all our residential circuit breakers, optimizing your stock.
Also known as: 783164693072, PAM2020
Specifications
| Type: | Main Breaker, Load Center |
| Amps: | 200 |
| Spaces: | 20 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Type: | Main Breaker, Load Center |
| Spaces: | 20 |
| Volts AC: | 120/240 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 40 |