Load Center, 200A, Main Breaker, NEMA 3R, P-Series, 30/60, 120/240VAC, 1PH, PON

Item #: 2502179

Cat #: PAM3020R

UPC: 783164701258

to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Breaker, NEMA 3R, P-Series, 30 Space / 60 Circuit, 120/240 Volt AC, 1-Phase, Plug On Neutral

Overview

Load Center, 200 Amp, Main Breaker, NEMA 3R, P-Series, 30 Space / 60 Circuit, 120/240 Volt AC, 1-Phase, Plug On Neutral

ABB ReliaHome makes homes reliable, with ease. We designed our ReliaHome load centers to be installed as fast as possible – and reliable so your customers can leave a job with confidence. They work seamlessly with all our residential circuit breakers, optimizing your stock.

Also known as: 783164701258, PAM3020R

Specifications

Type: Main Breaker, Load Center
Amps: 200
Spaces: 30
Circuits: 60
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Type: Main Breaker, Load Center
Spaces: 30
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 60
Volts AC: 120/240