Panel For Enclosure, 14" x 12", Aluminum

Item #: 250222

Cat #: PA142

UPC: 085339914532

to view pricing and more.
Documents & Guides
Panel For Enclosure, 14 x 12 Inch, Aluminum

Overview

Panel For Enclosure, 14 x 12 Inch, Aluminum
Also known as: 085339914532, PA142

Specifications

Width: 12 in
Height: 14 in
Depth: 0.100 in
Material: Aluminum
Width: 12 in
Depth: 0.100 in
Height: 14 in
Material: Aluminum