Vinyl Electrical Tape 1" X 36yd (Boxed)

Item #: 250228

Cat #: 88-SUPER-1X36YD

UPC: 054007103318

to view pricing and more.
Documents & Guides
3M 88-SUPER-1X36YD VINYL ELE

Overview

3M 88-SUPER-1X36YD VINYL ELE
Also known as: 054007103318, 88-SUPER-1X36YD

Specifications

Length: 36 yd, 108 ft
Width: 1 in
Material: Vinyl, PVC
Color: Black
Type: Premium / Professional Grade
Product Thickness: 8.5 mil
Family / Style: Scotch® Super 88 Series
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Type: Premium / Professional Grade
Family / Style: Scotch® Super 88 Series
Width: 1 in
Color: Black
Product Thickness: 8.5 mil