Complete body for pilot lights, XB6, green light block with body/fixing collar with integral LED

Item #: 250234

Cat #: ZB6EB3B

UPC: 389110784261

to view pricing and more.
Complete body for pilot lights, Harmony XB6, green light block with body/fixing collar with integral LED 12...24 V

Overview

Complete body for pilot lights, Harmony XB6, green light block with body/fixing collar with integral LED 12...24 V

This Harmony ZB6EB3B is a green light block with body/fixing collar with integral LED 12V to 24V. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.

Also known as: 389110784261, ZB6EB3B

Specifications

Color: Green
Type: Light Module, Integral LED
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Volts DC: 12/24
Color: Green
Material: Plastic
Standards: California Proposition 65
Type: Light Module, Integral LED
Size: 16 mm
Volts DC: 12/24